AC POWERED SENSOR FAUCET
This product has been replaced by
Manufacturer Part #SF-8DECK
Sensorflo® AC POWERED SENSOR FAUCET
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable Low lead brass construction
- 0.5 gpm flow rate
- Included above-counter hot/cold mixer & 8 In. deck plate
- 60-second time out feature
- Meets ASME A112.18.1/CSA B125.1 and NSF 372
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- Sensorflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 3-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Sensor
- Height:
- 5-3/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 7
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- AC
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-3/4
- Spout Reach:
- 5
- Spout Type:
- Rigid, Gooseneck
- Trim Only:
- No
- Type:
- Faucet
- UPC:
- 671252119804
- Vandal Resistant:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 8