This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Speakman

Sensorflo Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSF8700
  • Item #8144177
  • Manufacturer Part #SF-8700
5 out of 5 Customer Rating
Brand image
Speakman

Sensorflo Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSF8700
  • Item #8144177
  • Manufacturer Part #SF-8700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Durable, lead-free brass construction
  • Low flow 0.5 GPM flow rate
  • Designed and engineered in the U.S. with easy accessibility to repair parts
  • 60-second time out feature & 3/8" compression male connector
  • Meets ASME A112.18.1/CSA B125.1
  • Stylish low-arc design is easy to clean and maintain
  • Solenoid life exceeds 2.7 million cycles
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 & CEC Standards
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
Yes
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Centerset, Sensor
Battery Size:
3V
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Solenoid
Collection:
Sensorflo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
7
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-91/100
Maximum Deck Thickness:
1-1/2
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-47/50
Spout Reach:
5
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
Type:
SS9010CAE
UL Listed:
No
UPC:
671252146947
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
6-22/25