Sensor Bathroom Sink Faucet in Polished Chrome
Sensorflo® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable Low lead brass construction
- 0.5 gpm flow rate
- Included above-counter hot/cold mixer & 4 In. deck plate
- 60-second time out feature
- Meets ASME A112.18.1/CSA B125.1 and NSF 372
- Stylish low-arc design is easy to clean and maintain
- Solenoid life exceeds 2.7 million cycles
- Integral above counter mixer
- Meets ASME A112.18.1/CSA B125.1, NSF 372 & CEC Standards
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sensorflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Height:
- 5-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 5-3/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Power Source:
- AC
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 4-3/4
- Spout Reach:
- 5
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- Yes
- UPC:
- 671252147005
- Vandal Resistant:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 7-3/8