This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Speakman

Sensorflo Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSF9700
  • Item #8144248
  • Manufacturer Part #SF-9700
4.8 out of 5 Customer Rating
Brand image
Speakman

Sensorflo Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSF9700
  • Item #8144248
  • Manufacturer Part #SF-9700
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable low lead brass construction
  • 0.5 GPM (1.89 L/min) flow rate
  • Concealed laser sensor eye
  • Battery powered operation requires 6 AA batteries (included)
  • Solenoid life exceeds 2.7 million cycles
  • All components are concealed within the spout for easy installation and maintenance
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 & CEC Standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Sensorflo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Handle Type:
Touchless
Height:
5-1/8 in
IAPMO Listed:
Yes
Length:
7 in
Maximum Deck Thickness:
2-3/10 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
4-3/25 in
Spout Reach:
4-11/16 in
Spout Type:
Low Arc
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
671252146886
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
2 in