This product requires certification to purchase.

Single Handle Sensor Bathroom Sink Faucet in Polished Chrome Sensor Handle

Speakman

Sensorflo® Single Handle Sensor Bathroom Sink Faucet in Polished Chrome Sensor Handle

  • Fast #
  • Part #SSF9102
  • Item #8027410
  • Manufacturer Part #SF-9102
4.9 out of 5 Customer Rating
Brand image
Speakman

Sensorflo® Single Handle Sensor Bathroom Sink Faucet in Polished Chrome Sensor Handle

  • Fast #
  • Part #SSF9102
  • Item #8027410
  • Manufacturer Part #SF-9102
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Low lead brass construction
  • 0.5 gpm flow rate
  • Included above-counter hot/cold mixer & 4 In. deck plate
  • Low battery warning light (10% life remains) & 120-second time out feature
  • Sleek gooseneck spout is easy to clean and maintain
  • Solenoid life exceeds 2.7 million cycles
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 & CEC Standards
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sensorflo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Height:
3-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
12 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
3-4/5 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
UPC:
671252146787
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
4 in