Single Handle Sensor Bathroom Sink Faucet in Polished Chrome
Sensorflo® Single Handle Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable Low lead brass construction
- 0.5 gpm flow rate
- Included manual override & 4 In. deck plate
- Low battery warning light (10% life remains) & 120-second time out feature
- Meets ASME A112.18.1/CSA B125.1 and NSF 372
- Sleek gooseneck spout is easy to clean and maintain
- Meets ASME A112.18.1/CSA B125.1, NSF 372 & CEC Standards
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid, Ceramic
- Collection:
- Sensorflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Sensor
- Height:
- 12 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-4/5 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid, Gooseneck
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671252146794
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in