*CVR* CCY PB DIV VLV COLD EXP
Sentinel Mark II® *CVR* CCY PB DIV VLV COLD EXP
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverter Shower Valve with PEX F1960 Cold-Expansion Inlet Connections
- Anti-scald element to prevent scalding water
- Adjustable temperature limit stop
- Durable, solid brass body
- Integral spring check stops
- ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Flow Rate:
- 1.75 gpm
- Height:
- 7
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Valve
- UPC:
- 671252142581
- Valve Type:
- Pressure Balancing Valve
- Width:
- 5-2/25