1/2 in. MPT Connection Pressure Balancing Valve with Stops
Sentinel Mark II® 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Product Details
Product Details
- Pressure balancing & ceramic temperature regulating cartridge
- All brass body construction for longevity
- Anti-scald element to prevent scalding water
- Adjustable temperature limit stops with built-in Check Valves
- Compatible with select Speakman Pressure Balance Valve Trims
- ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1061
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sentinel Mark II®
- Connection Type:
- MPT
- Depth:
- 5
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.75 gpm
- Height:
- 3-1/4
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252137143
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-3/16