1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Sentinel Mark II® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower Valve with PEX F1807 Crimp Inlet Connections
- Anti-scald element to prevent scalding water
- Adjustable temperature limit stop
- Durable, solid brass body
- Integral spring check stops
- ASME A112.18.1/CSA B125.1 and ASSE 1016 Certified
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Connection Type:
- PEX Crimp
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.75 gpm
- Height:
- 7
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252142550
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-23/25