0.5 AERATOR/1.2 LAMINAR OUTLET
Sentinel Mark II® 0.5 AERATOR/1.2 LAMINAR OUTLET
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Required diverter valve not included
- For use with Speakman Pressure Balancing or Thermostatic Diverter Valves in three connection types
- Valve connection types: Sweat and Thread, PEX F1960 Cold-Expansion, or PEX F1807
- Includes diverter valve trim, fixed shower head, hand held shower with mounting post and hose, shower arm and flange, tub spout, and wall hook
- 2.0 GPM shower head
- Easily installs into standard U.S. plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Trim Only:
- No
- Type:
- SABOELF
- UPC:
- 671252147791
- WaterSense Labeled:
- No