This product requires certification to purchase.

CCN 2.5 1HDL LEV P/BAL SHWR F

Speakman

Sentinel Mark II® CCN 2.5 1HDL LEV P/BAL SHWR F

  • Fast #
  • Part #SSM3060IS1
  • Item #8952861
  • Manufacturer Part #SM-3060-IS-1
3.6 out of 5 Customer Rating
Brand image
Speakman

Sentinel Mark II® CCN 2.5 1HDL LEV P/BAL SHWR F

  • Fast #
  • Part #SSM3060IS1
  • Item #8952861
  • Manufacturer Part #SM-3060-IS-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes S-2251 Shower Head and VS-100-PC Hand Shower
  • Four port valve with 1/2 in. female copper sweat inlets and shower outlet
  • Tub outlet is 1/2" NPT female
  • Adjustable temperature limit stop
  • Integral Stops
  • Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
No
CEC Compliant:
Not for Sale in CA
Collection:
Sentinel Mark II®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT, Sweat, Solder
Faucet Connection Size:
1/2 in
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Three Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
UPC:
671252096792
WaterSense Labeled:
No