CP CB BDY ADJ
Sentinel Mark II® CP CB BDY ADJ
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Polished chrome plated cast brass body
- Brass lever handle
- Less showerhead
- Anti-scald balanced pressure shower valve
- An adjustable temperature limit stop prevents scalding
- Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Pressure Balance
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 24-22/25
- IAPMO Listed:
- No
- Length:
- 7-1/4
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Spray Type:
- Spray
- Trim Only:
- No
- Type:
- Faucet
- UPC:
- 671252001970
- WaterSense Labeled:
- No
- Width:
- 9-1/4