This product requires certification to purchase.

SENTINEL MARK II DIV SHW COMBO

Speakman

SENTINEL MARK II DIV SHW COMBO

  • Fast #
  • Part #SWS3005BN
  • Item #7948303
  • Manufacturer Part #WS-3005-BN
4.1 out of 5 Customer Rating
Brand image
Speakman

SENTINEL MARK II DIV SHW COMBO

  • Fast #
  • Part #SWS3005BN
  • Item #7948303
  • Manufacturer Part #WS-3005-BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs directly into existing plumbing configurations
  • Features a 5" riser above the shower arm
  • Includes necessary mounting hardware
  • Rain showers, hand showers, and shower wands sold separately
  • Corrosion-resistant matte black finish
  • Comes with an easy-to-glide and lock plastic hand shower slider
  • Two way integrated diverter allows you to switch seamlessly from hand shower to rain shower
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Height:
28-97/100 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
18-73/100 in
Material:
Plastic, Metal
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252134982
WaterSense Labeled:
No
Width:
4-63/200 in