KUBOS HAND 1.75 BN
Sentinel Mark II® KUBOS HAND 1.75 BN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Required valve not included
- For use with Speakman Pressure Balancing or Thermostatic Valves in three connection types
- Valve connection types: Sweat and Thread, PEX F1960 Cold-Expansion, or PEX F1807
- Includes valve trim, hand shower with combination 24-in. slide/grab bar and 5-ft metal hose with vacuum breaker, shower arm and flange and diverter tub spout
- 2.0 GPM shower head
- Easily installs into standard U.S. plumbing connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Type:
- SVS5001BNE175
- UPC:
- 671252147722
- WaterSense Labeled:
- No