Shower Valve Kit in Polished Chrome and White
Sentinel Mark II® Shower Valve Kit in Polished Chrome and White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes VS-1001-ADA hand shower system, S-1556 diverter tub spout and S-2500 arm and flange
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
- Tub outlet is 1/2" NPT female
- Adjustable temperature limit stop
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT, Solder, Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 5-3/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 671252035012
- WaterSense Labeled:
- No
- Width:
- 11-7/8 in