This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome

Speakman

Sentinel Mark II® Single Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SSM3000IS
  • Item #4066777
  • Manufacturer Part #SM-3000-IS
4.4 out of 5 Customer Rating
Brand image
Speakman

Sentinel Mark II® Single Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SSM3000IS
  • Item #4066777
  • Manufacturer Part #SM-3000-IS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Four port valve with 1/2 in. female copper sweat inlets and shower outlet
  • Tub outlet is 1/2" NPT female
  • Adjustable temperature limit stop
  • Integral Stops
  • Includes 1/2 In. pipe plug & rough-in template
  • Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Sentinel Mark II®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT, Sweat, Solder
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
Yes
Length:
3-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Shower Valve
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Width:
7-1/2 in