Single Handle Shower System in Polished Chrome
Sentinel Mark II® Single Handle Shower System in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes an extended shower arm for a drenching, rain experience
- Features a pressure balance valve that protects bathers from scalding water
- Compatible with S-2762 and S-2763 Speakman Rain Shower Heads
- Shower heads sold separately
- Backed by a 5-Year Limited Warranty
- ASME A112.18.1/CSA B125.1 Certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 32-1/2
- IAPMO Listed:
- Yes
- Length:
- 16-3/4
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 671252145827
- Width:
- 9-1/4