This product requires certification to purchase.

Single Handle Shower System in Polished Chrome

Speakman

Sentinel Mark II® Single Handle Shower System in Polished Chrome

  • Fast #
  • Part #SS1498LH
  • Item #7948402
  • Manufacturer Part #S-1498-LH
4.1 out of 5 Customer Rating
Brand image
Speakman

Sentinel Mark II® Single Handle Shower System in Polished Chrome

  • Fast #
  • Part #SS1498LH
  • Item #7948402
  • Manufacturer Part #S-1498-LH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes an extended shower arm for a drenching, rain experience
  • Features a pressure balance valve that protects bathers from scalding water
  • Compatible with S-2762 and S-2763 Speakman rain shower heads
  • Shower heads sold separately
  • Backed by a 5-year limited warranty
  • ASME A112.18.1/CSA B125.1 certified
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sentinel Mark II®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPTF
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Height:
38
IAPMO Listed:
Yes
Length:
16-3/4
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
15-1/2
Trim Only:
No
UPC:
671252145834
Width:
3-63/100