This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Speakman

Sentinel Mark II® Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SSLV3010
  • Item #7948420
  • Manufacturer Part #SLV-3010
4.1 out of 5 Customer Rating
Brand image
Speakman

Sentinel Mark II® Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SSLV3010
  • Item #7948420
  • Manufacturer Part #SLV-3010
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Required valve not included
  • For use with Speakman pressure balancing or thermostatic valves in three connection types
  • Valve connection types: Sweat and thread, PEX F1960 cold-expansion, or PEX F1807
  • Includes valve trim, anystream shower head, shower arm and flange
  • 2.0 gpm shower head
  • Easily installs into standard U.S. plumbing connections
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sentinel Mark II®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/16 in
Escutcheon Width:
7-1/16 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
8-1/2 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
671252147654
Valve Trim Type:
Pressure Balancing, Thermostatic