Two Handle Single Function Shower Faucet in Stainless Steel
Sentinel Mark II® Two Handle Single Function Shower Faucet in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 gauge stainless steel cover & soap dish
- Chrome plated brass lever handle
- 1/2" copper inlets
- Concealed mounting lugs
- Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 28-63/100 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- UPC:
- 671252001864
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 11-3/4 in