1/2 in. MNPT and Sweat Thermostatic Valve
SentinelPro® 1/2 in. MNPT and Sweat Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower valve with sweat & thread connections
- Regulates temperature, prevents scalding and thermal shock
- Adjustable temperature limit stop
- Durable, solid brass body
- Integral spring check stops
- ASME A112.18.1/CSA/ B125.1 and ASSE 1016 certified
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- SentinelPro®
- End Connection 1:
- MNPT, Sweat
- End Connection 2:
- MNPT, Sweat
- End Connections:
- MNPT;Sweat
- Faucet Valve Type:
- Pressure Balancing, Thermostatic, Tub and Shower Diverter Valve
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252167959
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in