Anti-Scald Thermostatic Pressure Balancing Valve with Single Lever Handle in Polished Chrome
SentinelPro™ Anti-Scald Thermostatic Pressure Balancing Valve with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet (tub outlet 1/2 NPT female)
- Dual element thermostatic/pressure balancing cartridge
- Forged brass valve body & glass filled resin bonnet
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
- Tub outlet 1/2 in. NPT Female
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- SentinelPro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT, Sweat, Solder
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in