C1D2 EXPLOSION PROOF ALARM
SentinelPro™ C1D2 EXPLOSION PROOF ALARM
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Required valve not included
- For use with Speakman Thermostatic/Pressure Balancing Valve in three connection types
- Valve connection types: Sweat and Thread, PEX F1960 Cold-Expansion, or PEX F1807
- Includes valve trim, Anystream shower head, shower arm and flange, and diverter tub spout
- 2.0 GPM shower head
- Easily installs into standard U.S. plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SentinelPro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 671252146459
- WaterSense Labeled:
- No