This product requires certification to purchase.

CPV-TP Thermostatic Pressure Balance Valve in Rough Brass

Speakman

SentinelPro™ CPV-TP Thermostatic Pressure Balance Valve in Rough Brass

  • Fast #
  • Part #SCPVTP2
  • Item #9912348
  • Manufacturer Part #CPV-TP2
3.3 out of 5 Customer Rating
Brand image
Speakman

SentinelPro™ CPV-TP Thermostatic Pressure Balance Valve in Rough Brass

  • Fast #
  • Part #SCPVTP2
  • Item #9912348
  • Manufacturer Part #CPV-TP2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual element system utilizes a pressure balance piston and thermostatic element to regulate temperature
  • Performs to ASSE 1016 standards at flow rates as low as 1.35 gpm
  • Cost-efficient thermostatic/pressure balance solution
  • Diverter option available
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.5 gpm
Height
6-31/100 in
Length
5-1/2 in
Width
5-1/2 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Collection
SentinelPro™
Faucet Valve Type
Pressure Balancing, Thermostatic
Proposition 65
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
UPC
671252167942