KUBOS TRANSFER VALVE TRIM BN
SentinelPro™ KUBOS TRANSFER VALVE TRIM BN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Required diverter valve not included
- For use with Speakman Thermostatic/Pressure Balancing Diverter Valve in three connection types
- Valve connection types: Sweat and Thread, PEX F1960 Cold-Expansion, or PEX F1807
- Includes diverter valve trim, fixed shower head, hand held shower with mounting post and hose, shower arm and flange, tub spout, and wall hook
- 2.0 GPM shower head
- Easily installs into standard U.S. plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SentinelPro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 69
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- Yes
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Type:
- SCPT1124BN
- UPC:
- 671252146589
- WaterSense Labeled:
- No