Single Handle Single Function Shower System in Polished Chrome
SentinelPro™ Single Handle Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Required valve not included
- For use with Speakman pressure balancing or thermostatic valves in three connection types
- Valve connection types: Sweat and thread, PEX F1960 cold-expansion, or PEX F1807
- Includes valve trim, handshower with combination 24-in. slide/grab bar and 5-ft metal hose with vacuum breaker, and shower arm and flange
- 2.0 gpm shower head
- Easily installs into standard U.S. plumbing connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SentinelPro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- Trim Only:
- No
- UPC:
- 671252146114
- WaterSense Labeled:
- No