This product requires certification to purchase.

Two Handle Single Shower Faucet in Polished Chrome

Speakman

SentinelPro™ Two Handle Single Shower Faucet in Polished Chrome

  • Fast #
  • Part #SSM50102
  • Item #4148071
  • Manufacturer Part #SM-5010-2
4.2 out of 5 Customer Rating
Brand image
Speakman

SentinelPro™ Two Handle Single Shower Faucet in Polished Chrome

  • Fast #
  • Part #SSM50102
  • Item #4148071
  • Manufacturer Part #SM-5010-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes S-2252 & S-2500 arm & flange
  • Dual element thermostatic/pressure balancing cartridge
  • Forged brass valve body & glass filled resin bonnet
  • Four port valve with 1/2 in. female copper sweat inlets and shower outlet
  • Tub outlet 1/2 in. NPT Female
  • Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
SentinelPro™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Flood, Intense, Rain
UPC:
671252084355
WaterSense Labeled:
No