This product requires certification to purchase.

Service Sink Vacuum Breaker Rough Chrome

Speakman

Service Sink Vacuum Breaker Rough Chrome

  • Fast #
  • Part #SG201492RCP
  • Item #3632950
  • Manufacturer Part #G20-1492-RCP
4.5 out of 5 Customer Rating
Brand image
Speakman

Service Sink Vacuum Breaker Rough Chrome

  • Fast #
  • Part #SG201492RCP
  • Item #3632950
  • Manufacturer Part #G20-1492-RCP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Coordinates with Speakman Rain Showers
  • Requires Certification

Documents


Specifications

ASME:
No
Brand Model Compatibility:
SC-5812-RPC Faucet
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
Length:
12-1/2
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
UPC:
671252044397
WaterSense Labeled:
No