Shower Arm Diverter in Oil Rubbed Bronze
Shower Arm Diverter in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3534-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 2-way diverter operation
- Features a durable, solid brass construction
- 1/2" NPSF inlet. 1/2" NPSM outlet
- Oil Rubbed Bronze finish
- Mounts directly to in-wall shower arm
- Available in multiple finishes
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-3/8
- Length:
- 3
- Material:
- Brass
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Type:
- SVS111ORB
- UPC:
- 671252117725
- Width:
- 2-19/50