Single Handle Diverter Valve Trim in Polished Chrome
Single Handle Diverter Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes faceplace with handle
- Trim only; requires CPV-1183 Speakman Transfer Valve to complete installation
- Switches water between two sources
- Plastic and metal construction
- Corrosion resistant finish
- Available in Polished Chrome and Brushed Nickel finishes
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 8/32 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 6-81/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- SSLV5490ADA
- UPC:
- 671252148477
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 2-3/4 in