SPEAKMAN EASY-PUSH A-4DP 4IN. DECK PLATE FOR METERING FAUCET
SPEAKMAN EASY-PUSH A-4DP 4IN. DECK PLATE FOR METERING FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction
- For 4 inch centerset installations
- Compatible with Easy-Push Metering Faucets
- Clean, modern design
- Easy to install
- Corrosion resistant finish
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 6/25
- Installation Type:
- Counter Mount
- Length:
- 6-3/10
- Material:
- Plastic, Metal
- Type:
- R54187
- UPC:
- 671252146626
- Width:
- 2-49/100