Split Ring and Washer Bag Group for Speakman S-2005 Series Hotel Multi-Function Shower Head
Split Ring and Washer Bag Group for Speakman S-2005 Series Hotel Multi-Function Shower Head
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.5 gpm flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Brand Model Compatibility:
- S-2005 Series Hotel Multi-Function Shower Heads
- CSA Certified:
- No
- Drain Included:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4/25 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Repair Part Kit
- Scald Guard:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1-3/4 in