STUBBY PERFECT VLV RED. CC
STUBBY PERFECT VLV RED. CC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speakman genuine Part
- Replacement 'Stubby perfect valve' is for Commander Centerset and Kitchen Faucets with wrist blade handles
- Fits Speakman Commander Faucets SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FX-LD, SC-3004-LD-E, SC-3044-LD-E and the SE-570 Eyewash Faucets.
- Includes 1 valve with screws
- Made of Brass
- 1 Year Limited Warranty
Specifications
- ASME:
- No
- CSA Certified:
- No
- Cartridge Type:
- Quarter Turn, Ceramic Disc, Hot
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252014406
- WaterSense Labeled:
- No