Shower Arm & Flange Polished Chrome
Tiber™ Shower Arm & Flange Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7" shower arm
- Features a durable, solid brass construction
- 1/2" NPTM inlet & outlet
- Available in Polished Chrome and Brushed Nickel
Specifications
- Collection:
- Tiber™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/8
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252099441
- WaterSense Labeled:
- No
- Width:
- 2-1/2