Shower Diverter Valve Trim with Double Lever Handle in Brushed Nickel
Tiber™ Shower Diverter Valve Trim with Double Lever Handle in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Same grade as commercial
- Fits Speakman's pressure balance shower valve, CPV-P-DV
- Collection includes faucets, shower heads and shower combinations
- Trim only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Tiber™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7
- Height:
- 3-3/8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252101151
- WaterSense Labeled:
- No
- Width:
- 7