Wall-Mounted Round Eyewash Bowl with P-Trap, 3.2 gpm, 10.95 lbs
Traditional Series Wall-Mounted Round Eyewash Bowl with P-Trap, 3.2 gpm, 10.95 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual aerated spray heads with flip top caps
- Integral flow controls
- Features a push handle activation
- 3.18 gpm at 30 psi
- ANSI/ISEA Z358.1 Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Traditional Series
- Color Finish Category:
- Greens
- Color Finish Name:
- DuraJade
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.2 gpm
- Handle Type:
- Lever
- Height:
- 11-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 14-43/100
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252009938
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 10.95
- Width:
- 14-87/100