Trim Collar for SC-574X, SC-5811, SC-5812 and SC-5856 Series Service Sink Faucets in Polished Chrome
Trim Collar for SC-574X, SC-5811, SC-5812 and SC-5856 Series Service Sink Faucets in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features spray adjusting Anystream technology
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Brand Model Compatibility:
- SC-574X, SC-5811, SC-5812 and SC-5856 Series Service Sink Faucets
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-1/4
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252045141
- WaterSense Labeled:
- No
- Width:
- 9-5/8