Trim Sleeve for SM-2000, SM-3000 and SM-4000 Pressure Balance Valves in Polished Chrome
Trim Sleeve for SM-2000, SM-3000 and SM-4000 Pressure Balance Valves in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Features 3 distinct spray settings
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/2
- NSF Certified:
- No
- Product Type:
- Repair Part Kit
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-1/2
- Trim Only:
- No
- UPC:
- 671252076343
- WaterSense Labeled:
- No