This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Speakman

Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SSB3123MB
  • Item #11454659
  • Manufacturer Part #SB-3123-MB
5 out of 5 Customer Rating
Brand image
Speakman

Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SSB3123MB
  • Item #11454659
  • Manufacturer Part #SB-3123-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte Black finish delivers a rich, sophisticated look; also available in Polished Chrome
  • Take the luxury throughout your bathroom – coordinating fixtures are available for the shower, as well as towel bars, robe hooks and more
  • Low-rise spout makes a statement while leaving room for medicine cabinet doors or shelving above sink
  • Pop-up drain assembly and all mounting hardware included
  • Made of high-quality, durable materials
  • 1.2 GPM flow is WaterSense Certified
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252171383