EXPOSED RAIN SHOWER LESS HEAD
Vector EXPOSED RAIN SHOWER LESS HEAD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-function shower head features 5 plungers, 149 sprays and 4 spray settings
- Corrosion resistant stainless steel exterior shell, plastic faceplate and brass ball
- 5-1/4 in. shower head with spray adjusting faceplate
- Also available in 2.0 GPM or 1.75 GPM flow rates (sold separately)
- Lifetime limited warranty
- Quick and easy installation
- 2.5 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vector
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- NPT
- Diameter:
- 5-1/4 in
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Flow Rate:
- 2.5 gpm
- Handle Included:
- No
- Height:
- 4-1/10 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- Material:
- Stainless Steel, Brass, Plastic
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Number of Jets:
- 149
- Origin:
- Global
- Pause Control:
- Yes
- Product Type:
- Showerhead
- Scald Guard:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Style:
- Modern
- Trim Only:
- No
- Type:
- SS1498LH
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.264 lb