This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Polished Chrome Lever Handle

Speakman

Vector Single Handle Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #SSB2701
  • Item #7948523
  • Manufacturer Part #SB-2701
5 out of 5 Customer Rating
Brand image
Speakman

Vector Single Handle Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #SSB2701
  • Item #7948523
  • Manufacturer Part #SB-2701
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 8 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish creates a beautifully reflective look in the bath; also available in Matte Black
  • Durable, low-lead brass construction
  • 1/4 turn ceramic cartridge
  • Designed to fit countertop depths up to 1-1/2 in. thick
  • WaterSense Certified1.2 GPM flow rate
  • Coordinates with a full collection of Vector faucets and accessories
  • Includes Pop-up Drain and Lift Rod
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Vector
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
5-22/25
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-22/25
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-13/100
Maximum Deck Thickness:
1-37/100
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Manual
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-3/4
Spout Reach:
4
Spout Type:
Rigid
Trim Only:
No
UPC:
671252136306
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-3/4