LURA LEVER SHOWER VLV TRIM
Vector LURA LEVER SHOWER VLV TRIM
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish creates a beautifully reflective look in the bath
- Easy to install, strong mounting hardware included
- Same commercial-grade found in the finest hotels
- Durable metal construction
- Coordinates with a full collection of Vector faucets and accessories
- Also available in Matte Black
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Vector
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-19/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-71/100
- Material:
- Brass, Plastic, Zinc
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- SCDCPT25001
- UPC:
- 671252143052
- Width:
- 20-19/100