Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Cross Handle
Vector Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Cross Handle
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 in. to 12 in. flexible layout widespread bathroom faucet
- 1/4 turn ceramic handle cartridges for drip free performance
- Designed to fit countertop depths up to 2-1/8 in. thick
- Corrosion resistant brass construction
- WaterSense Certified1.2 GPM flow rate
- Coordinates with a full collection of Vector faucets and accessories
- Includes Pop-up Drain and Lift Rod
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vector
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-19/100
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-4/5
- Spout Reach:
- 4-1/2
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 671252136795
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10-63/100