VECTOR WALL MOUNT TUB SPOUT MB
Vector VECTOR WALL MOUNT TUB SPOUT MB
Package Quantity Info:
Each: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish creates a rich, refined look in the bath
- Durable metal construction
- Angled spout creates dynamic visual interest found throughout the Vector collection
- Coordinates with a full collection of Vector faucets and accessories
- Easy installation
- Polished Chrome finish is backed by a Limited Lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- Yes
- Collection:
- Vector
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Flow Rate:
- 7 gpm
- Height:
- 8-1/5
- Installation Type:
- Wall Mount
- Length:
- 8-7/10
- Material:
- Brass, Stainless Steel, Plastic, Rubber
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 8-19/100
- Spout Reach:
- 7-71/100
- Spout Type:
- Rigid
- Type:
- SS1570MB
- UPC:
- 671252158377
- Width:
- 2-3/5