This product requires certification to purchase.

VECTOR WALL MOUNT TUB SPOUT PC

Speakman

Vector VECTOR WALL MOUNT TUB SPOUT PC

  • Fast #
  • Part #SS1570
  • Item #8979301
  • Manufacturer Part #S-1570
4.4 out of 5 Customer Rating
Brand image
Speakman

Vector VECTOR WALL MOUNT TUB SPOUT PC

  • Fast #
  • Part #SS1570
  • Item #8979301
  • Manufacturer Part #S-1570
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish creates a beautifully reflective look in the bath
  • Durable metal construction
  • Angled spout creates dynamic visual interest found throughout the Vector collection
  • Coordinates with a full collection of Vector faucets and accessories
  • Easy installation
  • Matte Black finish is backed by a Limited Lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
Yes
Collection:
Vector
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
7 gpm
Height:
8-1/5
Installation Type:
Wall Mount
Length:
8-7/10
Material:
Brass, Stainless Steel, Plastic, Rubber
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
8-19/100
Spout Reach:
7-71/100
Spout Type:
Rigid
Type:
SS1570
UPC:
671252158360
Width:
2-3/5