This product requires certification to purchase.

*CVR* 2W SHWR DIV BN

Speakman

Versatile™ *CVR* 2W SHWR DIV BN

  • Fast #
  • Part #SVS118BN
  • Item #7717864
  • Manufacturer Part #VS-118-BN
4.7 out of 5 Customer Rating
Brand image
Speakman

Versatile™ *CVR* 2W SHWR DIV BN

  • Fast #
  • Part #SVS118BN
  • Item #7717864
  • Manufacturer Part #VS-118-BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily mounts a fixed or hand shower head
  • Effortlessly installs on any shower arm
  • Compatible with nearly every Speakman Shower Head
  • Features a stunning, corrosion-resistant finish
  • Built-in check valves
  • Plastic body construction with Brass swivel nut
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Handle Type:
T-handle
Height:
3
Hose Included:
No
IAPMO Listed:
No
Length:
3-7/10
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
Diverter Assembly
UPC:
671252133619
WaterSense Labeled:
No
Width:
2-5/8