*CVR* PAUSE/TRICKLE ADPT F/ H
Versatile™ *CVR* PAUSE/TRICKLE ADPT F/ H
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pause/trickle control for hand showers
- 1/2" NPSF female outlet
- Plated finish protects against corrosion
Specifications
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 1-9/25
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 1-13/25
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- SVS156PN
- UPC:
- 671252093067
- WaterSense Labeled:
- No