1/2 x 3-3/4 in. NPSF x NPSM Brass and Plastic Threaded Shower Diverter in Matte Black
Versatile 1/2 x 3-3/4 in. NPSF x NPSM Brass and Plastic Threaded Shower Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily mounts a fixed or hand shower head
- Effortlessly installs on any shower arm
- Compatible with nearly every Speakman Shower Head
- Features a stunning, corrosion-resistant finish
- Built-in check valves
- Plastic body construction with Brass swivel nut
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential
- Collection:
- Versatile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPSF
- End Connection 2:
- NPSM
- End Connections:
- NPSF x NPSM
- Faucet Part Type:
- Diverter
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-7/16
- IAPMO Listed:
- No
- Installation Type:
- Inline
- Length:
- 3-3/4
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252133633
- WaterSense Labeled:
- No
- Width:
- 2-5/8