1/2 x 3 in. NPSM Brass Shower Arm Diverter in Matte Black
Versatile 1/2 x 3 in. NPSM Brass Shower Arm Diverter in Matte Black
Package Quantity Info:
Each: 1 Case: 25 Pallet: 3534-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- 2-way diverter operation
- Features a durable, solid brass construction
- 1/2" NPSF inlet
- 1/2" NPSF outlet
- Mounts directly to in-wall shower arm
- Available in Polished Chrome, Brushed Nickel & Matte Black finishes
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Versatile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Diverter
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671252117732
- WaterSense Labeled:
- No
- Width:
- 2-3/8