This product requires certification to purchase.

16-2/5 in. Brass and Stainless Steel Shower Arm in Polished Chrome

Speakman

Versatile™ 16-2/5 in. Brass and Stainless Steel Shower Arm in Polished Chrome

  • Fast #
  • Part #SS2570
  • Item #7362442
  • Manufacturer Part #S-2570
4.5 out of 5 Customer Rating
Brand image
Speakman

Versatile™ 16-2/5 in. Brass and Stainless Steel Shower Arm in Polished Chrome

  • Fast #
  • Part #SS2570
  • Item #7362442
  • Manufacturer Part #S-2570
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Arm measures 16” in length
  • Brass arm and metal flange construction
  • 1/2” -14 NPTM connections
  • Corrosion resistant finishes
  • Wall-mounted installation
  • Coordinates with rain shower heads from either the Neo orKubos Collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Residential
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16-2/5
Material:
Brass, Stainless Steel
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252126024
Width:
2-1/4